Wheel Chock Aluminium

Order Code: ZT3076755S

£219.99 Inc VAT (20%)


Description

Height mm: 180.
Length mm: 400.
Material: Aluminium.
Type: Wheel chock.
Width mm: 180.Ensure safe and secure parking of all vehicles. Safety grip for maximum adhesion between wheel and chock. Anti-theft chain available. Suitable for restraining a 40ft container lorry.

See full description
Specifications for Wheel Chock Aluminium
  • Material
    Aluminium
  • Height
    180mm
  • Length
    400mm
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome