0
1

Wheel Chock with Bracket Single - Commercial

Order Code: ZT1225442P

£59.99 Inc VAT (20%)


Description

High-density plastic with anti-slip steel bar. Prevents vehicle movement when being jacked on a level surface or parked on an incline not exceeding 15 degrees. Steel chock bracket designed to mount to wall or trailer.

Specifications for Wheel Chock with Bracket Single - Commercial
  • MFR Part No.
    CV127
  • Nett Weight
    3.15kg
  • Weight Each
    1.7kg
  • Material
    Composite
  • Dimensions (W x D x H)
    200 x 475 x 225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome