0
1
2
3
4

Wheel Clamp with Lock & Key

Order Code: ZT1227634P

£43.99 Inc VAT (20%)


Description

Manufactured from quality steel with zinc plating for corrosion resistance. Simple and quick ratchet action makes protection easy. Fully lockable and supplied with two keys. Ideal for forecourt use. Finished in yellow for high visibility.

Specifications for Wheel Clamp with Lock & Key
  • MFR Part No.
    PB397
  • Nett Weight
    4.46kg
  • Maximum Tyre Width
    225mm
  • Maximum Clamp Diameter
    640mm
  • Minimum Clamp Diameter
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome