0
1
2
3
4
5
6
7
8
9

Wheel Locking Nut Removal Kit

Order Code: ZT2116752S

£89.99 Inc VAT (20%)


Description

An 11-piece tapered 1/2"D socket set for removing wheel locking nuts, where the original key is missing and/or the wheel nut is damaged. Suitable for tyre fitting bays and garages. 8 x conical dismantling sockets; length 60mm.Inner diameters: 18.5 - 15.6mm, 19.5 - 17.6mm, 20.4 - 18.5mm, 21.6 - 19.7mm, 22.5 - 20.6mm, 23.6 - 21.7mm, 24.5 - 22.6mm, 25.5 - 23.6mm. Air hammer adaptor allows use of the Laser air hammer (Part No. 6031) if required. Driven using a power bar such as Laser Part No. 1343. Manual fitting tool and removal punch. Manufactured from chrome molybdenum.

See full description
Specifications for Wheel Locking Nut Removal Kit
  • Material
    Chrome Molybdenum
  • Number of Pieces
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome