Wheel With Compression Spring, For WEDO Kick Stool, LxW 50 X 21mm

Order Code: ZT2735967S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Wheel with compression spring, for WEDO kick stool, LxW 50 x 21 mm. Supplied = assembled. Category = chairs. Product type = accessories for workshop stools. Material = nylon, acetal resin. Colour = black, white. Width = 21 mm. Height = 115 mm. Length = 50 mm.

Specifications for Wheel With Compression Spring, For WEDO Kick Stool, LxW 50 X 21mm
  • Material
    Acetal Resin
    Nylon
  • Colour
    White
    Black
  • Product Type
    Accessories for Workshop Stools
  • Supplied
    Assembled
  • Length
    50mm
  • Width
    21mm
  • Height
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome