WINNTEC® Smart Tyre & Wheel Cart

Order Code: ZT1377510X

£299.99 Inc VAT (20%)


Description

The WINNTEC® from SIP Smart Tyre & Wheel Cart utilises a secure Push-Slide automatic locking system which eliminates any needs for inefficient wear-sensitive jaws during wheel and tyre transportation, and provides improved user safety by reducing strain and fatigue.

An ergonomic design with a patented tilting system makes lighter work than traditional carts, while a heavy-duty powder-coated frame with foam-filled tyres provides the durability that all garages and workshops require.

• 200kg maximum weight capacity
• Designed for optimal use with wheels or tyres between Ø 14" and 20"
• Push-Slide secure automatic locking system for safe wheel or tyre transport
• Heavy-duty powder-coated frame mounted on non-marking foam-filled tyres
• Premium ergonomic design with patented tilting system
• Optional extender kit available; sold separately
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® Smart Tyre & Wheel Cart
  • MFR Part No.
    09824
  • Lifting Capacity
    200kg
  • Weight
    20.5kg
  • Wheel Diameter
    14 - 20in
  • Weight Capacity
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome