Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
12 " Rear Wiper Blade - RB-12-5
By BLADES
Order Code:
ZT3953687S
£4.69
each
Inc VAT (20%)
£103.18 minimum order value
Quantity
Price
Discount
1 - 49
£4.69
0%
50 - 99
£4.50
4%
100 +
£4.31
8%
Add to basket
Minimum order quantity: 22.
Get it by
Wed, 15th Jan
In Stock
GBP
103.18
https://www.zoro.co.uk/shop/automotive/windscreen-parts/12-inch-rear-wiper-blade-rb-12-5/p/ZT3953687S
Add to quotation
View all Windscreen Parts
Description
BLADES 12 In Rear Wiper Blade - RB-12-5 RB-12-5
Tags:
#BulkDiscount
Specifications
Specifications for 12 " Rear Wiper Blade - RB-12-5
Length
12in
Product Type
Rear Wiper Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome