Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
16" Exactfit Rear Blade - RB-115-16
By BLADES
Order Code:
ZT3953599S
£4.49
each
Inc VAT (20%)
£107.76 minimum order value
Quantity
Price
Discount
1 - 49
£4.49
0%
50 - 99
£4.27
5%
100 +
£4.04
10%
Add to basket
Minimum order quantity: 24.
Get it by
Wed, 15th Jan
In Stock
GBP
107.76
https://www.zoro.co.uk/shop/automotive/windscreen-parts/16-inch-exactfit-rear-blade-rb-115-16/p/ZT3953599S
Add to quotation
View all Windscreen Parts
Description
BLADES 16 Exactfit Rear Blade - RB-115-16 RB-115-16
Tags:
#BulkDiscount
Specifications
Specifications for 16" Exactfit Rear Blade - RB-115-16
Size
16in
Product Type
Rear Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome