Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
19" Wiper Blade - PB19
By BLADES
Order Code:
ZT3955134S
£4.29
each
Inc VAT (20%)
£107.25 minimum order value
Quantity
Price
Discount
1 - 49
£4.29
0%
50 - 99
£4.03
6%
100 +
£3.78
12%
Add to basket
Minimum order quantity: 25.
Get it by
Wed, 11th Dec
In Stock
GBP
107.25
https://www.zoro.co.uk/shop/automotive/windscreen-parts/19-inch-wiper-blade-pb19/p/ZT3955134S
Add to quotation
View all Windscreen Parts
Description
BLADES 19in Wiper Blade - PB19 PB19
Tags:
#BulkDiscount
Specifications
Specifications for 19" Wiper Blade - PB19
Product Type
Wiper Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome