Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
22" Wiper Blade - PB22
By BLADES
Order Code:
ZT3955174S
£3.99
each
Inc VAT (20%)
£91.77 minimum order value
Add to basket
Minimum order quantity: 23.
Get it by
Wed, 11th Dec
In Stock
GBP
91.77
https://www.zoro.co.uk/shop/automotive/windscreen-parts/22-inch-wiper-blade-pb22/p/ZT3955174S
Add to quotation
View all Windscreen Parts
Description
BLADES 22in Wiper Blade - PB22 PB22
Specifications
Specifications for 22" Wiper Blade - PB22
Product Type
Wiper Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome