Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
3/16" 5mm Windscreen Washer 30m - TUB121
By TECNIKS
Order Code:
ZT3955691S
Copy
£11.39
each
Inc VAT (20%)
£79.73 minimum order value
£12.29
7% off
7
Add to basket
Minimum order quantity: 7.
Get it by
Wed, 23rd Apr
In Stock
GBP
79.73
https://www.zoro.co.uk/shop/automotive/windscreen-parts/3-16-inch-5mm-windscreen-washer-30m-tub121/p/ZT3955691S
Add to quotation
View all Windscreen Parts
Description
TECNIKS 3/16IN 5MM Windscreen Washer 30M - TUB121 TUB121
Tags:
#ReducedPrice
Specifications
Specifications for 3/16" 5mm Windscreen Washer 30m - TUB121
Product Type
Windscreen Washer
Length
30m