Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
Anti-Spray Flap 610mm x 1220mm 24 x 48
By CLEARPASS
Order Code:
ZT5352989S
£38.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
38.99
https://www.zoro.co.uk/shop/automotive/windscreen-parts/anti-spray-flap-610mm-x-1220mm-24-x-48/p/ZT5352989S
Add to quotation
View all Windscreen Parts
Description
CLEARPASS Anti-spray Flap 610MM x 1220MM 24 x 48 CPF2448
Tags:
#NewProduct
Specifications
Specifications for Anti-Spray Flap 610mm x 1220mm 24 x 48
Product Type
Spray Flaps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome