Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
Anti-Spray Flap 660mm x 1020mm
By CLEARPASS
Order Code:
ZT5352837S
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/automotive/windscreen-parts/anti-spray-flap-660mm-x-1020mm/p/ZT5352837S
Add to quotation
View all Windscreen Parts
Description
CLEARPASS Anti-spray Flap 660MM x 1020MM 26 x 40 CPF2640
Tags:
#NewProduct
Specifications
Specifications for Anti-Spray Flap 660mm x 1020mm
Product Type
Spray Flaps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome