Curved Wipers with 7 Adaptors 15"

Order Code: ZT4957681S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.468%
20 - 49£8.0812%
50 +£7.7216%


Description

Streetwize Curved Wipers With 7 Adaptors 15" 15" Natural Soft Rubber Performance Wiper Blade Lastest curved design with precision tensioned dual steel spring for uniform pressure along the blade Aero-dynamic design to reduce wind lift at speed (tested to over 100 mph Precision cut wiping edge for maximum clearance of water from the windscreen Extremely long lasting blades resistant to heat and cold Universal adaptor fitting kits supplied with each wiper blade pack

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Curved Wipers with 7 Adaptors 15"
  • Product Type
    Wiper Blade
  • Size
    15in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome