Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
Rear Blade 17" Jointless - RB-425
By BLADES
Order Code:
ZT3954236S
£4.59
each
Inc VAT (20%)
£105.57 minimum order value
Quantity
Price
Discount
1 - 49
£4.59
0%
50 - 99
£4.41
4%
100 +
£4.22
8%
Add to basket
Minimum order quantity: 23.
Get it by
Wed, 19th Mar
In Stock
GBP
105.57
https://www.zoro.co.uk/shop/automotive/windscreen-parts/rear-blade-17-inch-jointless-rb-425/p/ZT3954236S
Add to quotation
View all Windscreen Parts
Description
BLADES Rear Blade 17 In Jointless - RB-425 RB-425
Tags:
#BulkDiscount
Specifications
Specifications for Rear Blade 17" Jointless - RB-425
Length
17 In
Type
Rear Blade