Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
Swf Truck 700mm Scania Euro 6 - 132700
By VALEO
Order Code:
ZT5113484S
£16.99
Inc VAT (20%)
£17.99
5.5% off
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/automotive/windscreen-parts/swf-truck-700mm-scania-euro-6-132700/p/ZT5113484S
Add to quotation
View all Windscreen Parts
Description
VALEO Swf Truck 700MM Scania Euro 6 - 132700 132700
Tags:
#ReducedPrice
Specifications
Specifications for Swf Truck 700mm Scania Euro 6 - 132700
Product Type
Wiper Blades
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome