Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Windscreen Wash & Glass Cleaners
Factor Ready to Use Screenwash 1L - 0108044
By Chill
Order Code:
ZT4188954S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 +
£2.63
12%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/automotive/windscreen-wash-and-glass-cleaners/factor-ready-to-use-screenwash-1l-0108044/p/ZT4188954S
Add to quotation
View all Windscreen Wash & Glass Cleaners
Description
Chill Factor Ready to Use Screenwash 1L - 0108044 Dd 108044
Tags:
#BulkDiscount
Specifications
Specifications for Factor Ready to Use Screenwash 1L - 0108044
Product Type
Vehicle Accessories
Pack Quantity
1L
Volume
1L