Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
12V Direct Fit Citreon/Peugeot Washer Pump - CL289
By TECNIKS
Order Code:
ZT3955010S
£13.99
each
Inc VAT (20%)
£125.91 minimum order value
Quantity
Price
Discount
1 - 9
£13.99
0%
10 - 19
£13.43
4%
20 +
£12.87
8%
9
Add to basket
Minimum order quantity: 9.
Get it by
Thu, 16th Jan
In Stock
GBP
125.91
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/12v-direct-fit-citreon-peugeot-washer-pump-cl289/p/ZT3955010S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS 12V Direct Fit Citreon/Peugeot Washer Pump - CL289 CL289
Tags:
#BulkDiscount
Specifications
Specifications for 12V Direct Fit Citreon/Peugeot Washer Pump - CL289
Product Type
Washer Pump
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome