Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
12V Direct Fit Rover 100 W/P - CL284
By TECNIKS
Order Code:
ZT3954991S
£14.99
each
Inc VAT (20%)
£119.92 minimum order value
Quantity
Price
Discount
1 - 9
£14.99
0%
10 - 19
£14.39
4%
20 +
£13.79
8%
8
Add to basket
Minimum order quantity: 8.
Get it by
Thu, 16th Jan
In Stock
GBP
119.92
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/12v-direct-fit-rover-100-w-p-cl284/p/ZT3954991S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS 12v Direct Fit Rover 100 W/P - CL284 CL284
Tags:
#BulkDiscount
Specifications
Specifications for 12V Direct Fit Rover 100 W/P - CL284
Product Type
Direct Fit Rover
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome