Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
12V Heavy Duty Universal W/Pump - CL270HD
By TECNIKS
Order Code:
ZT3954701S
£21.99
each
Inc VAT (20%)
£109.95 minimum order value
Quantity
Price
Discount
1 - 4
£21.99
0%
5 +
£20.67
6%
5
Add to basket
Minimum order quantity: 5.
Get it by
Wed, 15th Jan
In Stock
GBP
109.95
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/12v-heavy-duty-universal-w-pump-cl270hd/p/ZT3954701S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS 12V Heavy Duty Universal W/Pump - CL270HD CL270HD
Tags:
#BulkDiscount
Specifications
Specifications for 12V Heavy Duty Universal W/Pump - CL270HD
Product Type
Universal W/Pump
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome