Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
12V Twin Outlet X-Type Estate - CL341
By TECNIKS
Order Code:
ZT3955288S
£11.99
each
Inc VAT (20%)
£131.89 minimum order value
Quantity
Price
Discount
1 - 19
£11.99
0%
20 +
£11.51
4%
11
Add to basket
Minimum order quantity: 11.
Get it by
Thu, 16th Jan
In Stock
GBP
131.89
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/12v-twin-outlet-x-type-estate-cl341/p/ZT3955288S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS 12V Twin Outlet X-Type Estate - CL341 CL341
Tags:
#BulkDiscount
Specifications
Specifications for 12V Twin Outlet X-Type Estate - CL341
Product Type
Twin Outlet
Twin Outlet X-Type Estate
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome