Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
12V Universal/Peugeot Washer Pump - CL288
By TECNIKS
Order Code:
ZT3954980S
£13.99
each
Inc VAT (20%)
£111.92 minimum order value
Quantity
Price
Discount
1 - 9
£13.99
0%
10 - 19
£13.29
5%
20 +
£12.59
10%
8
Add to basket
Minimum order quantity: 8.
Get it by
Thu, 28th Nov
In Stock
GBP
111.92
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/12v-universal-peugeot-washer-pump-cl288/p/ZT3954980S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS 12v Universal/Peugeot Washer Pump - CL288 CL288
Tags:
#BulkDiscount
Specifications
Specifications for 12V Universal/Peugeot Washer Pump - CL288
Voltage
12V
Product Type
Washer Pump
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome