Brillianto Power X-Change Cordless Window Cleaner 18V Bare Unit

Order Code: ZT4797864S

£59.99 Inc VAT (20%)


Description

The Einhell BRILLIANTO Power X-Change Window Cleaner provides streak-free windows in no time. Its suction nozzle features a one-piece silicone pull-off lip ensuring streak-free results, regardless of cleaning direction. Ideal for window cleaning, cleaning tiles, showers, glass tables, windows and windows in the car, large window fronts, etc. Up to 100ml of liquid can be collected in the wastewater tank. The tank can be completely removed from the device for easy emptying and cleaning. Thanks to its lightweight and compact design with special softgrip surfaces, the window cleaner sits comfortably in the hand without slipping. The on/off switch is equipped with a continuous running function for time-consuming cleaning work. Supplied with a Wall Bracket, 300ml Spray Bottle and Washable Microfibre Pad. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Specifications: Suction Nozzle Length: 28cm.Water Tank Volume: 100ml.Weight:0.74kg.

See full description
Specifications for Brillianto Power X-Change Cordless Window Cleaner 18V Bare Unit
  • Cleaner Type
    Window Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome