Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
PK100 2-WAY Self-Adh Base 6mm - CST01
By TECNIKS
Order Code:
ZT3955821S
£10.29
each
Inc VAT (20%)
£144.06 minimum order value
Quantity
Price
Discount
1 - 19
£10.29
0%
20 +
£9.88
4%
14
Add to basket
Minimum order quantity: 14.
Get it by
Thu, 16th Jan
In Stock
GBP
144.06
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/pk100-2-way-self-adh-base-6mm-cst01/p/ZT3955821S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS PK100 2-WAY Self-Adh Base 6MM - CST01 CST01
Tags:
#BulkDiscount
Specifications
Specifications for PK100 2-WAY Self-Adh Base 6mm - CST01
Product Type
Self-Adh Base
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome