Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
Toyota 12V Double Outlet Washer Pump - CL348
By TECNIKS
Order Code:
ZT3955404S
£13.49
each
Inc VAT (20%)
£121.41 minimum order value
Quantity
Price
Discount
1 - 9
£13.49
0%
10 - 19
£12.95
4%
20 +
£12.41
8%
9
Add to basket
Minimum order quantity: 9.
Get it by
Thu, 16th Jan
In Stock
GBP
121.41
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/toyota-12v-double-outlet-washer-pump-cl348/p/ZT3955404S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS Toyota 12V Double Outlet Washer Pump - CL348 CL348
Tags:
#BulkDiscount
Specifications
Specifications for Toyota 12V Double Outlet Washer Pump - CL348
Voltage
12V
Product Type
Double Outlet Washer Pump
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome