Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
Toyota 12V Single Outlet Washer Pump - CL347
By TECNIKS
Order Code:
ZT3955484S
£11.39
each
Inc VAT (20%)
£136.68 minimum order value
Quantity
Price
Discount
1 - 19
£11.39
0%
20 +
£10.93
4%
12
Add to basket
Minimum order quantity: 12.
Get it by
Thu, 16th Jan
In Stock
GBP
136.68
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/toyota-12v-single-outlet-washer-pump-cl347/p/ZT3955484S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS Toyota 12V Single Outlet Washer Pump - CL347 CL347
Tags:
#BulkDiscount
Specifications
Specifications for Toyota 12V Single Outlet Washer Pump - CL347
Voltage
12V
Product Type
Single Outlet Washer Pump
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome