Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
Washer Pump 12V Ford/Volvo - CL345
By TECNIKS
Order Code:
ZT3955511S
£12.99
each
Inc VAT (20%)
£129.90 minimum order value
Quantity
Price
Discount
1 - 9
£12.99
0%
10 - 19
£12.47
4%
20 +
£11.95
8%
10
Add to basket
Minimum order quantity: 10.
Get it by
Thu, 16th Jan
In Stock
GBP
129.90
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/washer-pump-12v-ford-volvo-cl345/p/ZT3955511S
Add to quotation
View all Windscreen Washer Systems
Description
TECNIKS Washer Pump 12V Ford/Volvo - CL345 CL345
Tags:
#BulkDiscount
Specifications
Specifications for Washer Pump 12V Ford/Volvo - CL345
Product Type
Washer Pump
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome