Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
Washer Pump 12V Universal (1) - 825
By AUTOBAR
Order Code:
ZT3955163S
£10.99
each
Inc VAT (20%)
£131.88 minimum order value
Quantity
Price
Discount
1 - 19
£10.99
0%
20 +
£10.55
4%
12
Add to basket
Minimum order quantity: 12.
Get it by
Wed, 15th Jan
In Stock
GBP
131.88
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/washer-pump-12v-universal-1-825/p/ZT3955163S
Add to quotation
View all Windscreen Washer Systems
Description
AUTOBAR Washer Pump 12V Universal - (1) - 825 825
Tags:
#BulkDiscount
Specifications
Specifications for Washer Pump 12V Universal (1) - 825
Product Type
Washer Pump
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome