0
1
2
3

BS120 Industrial Bench Shear

Order Code: ZT1007365X

£103.99 Inc VAT (20%)

Currently unavailable

Description

Dimensions (WxHxD): 260x200x120mm.
Weight: 7.5Kg.

Specifications for BS120 Industrial Bench Shear
  • Maximum Cutting Width
    70mm
  • Tool Type
    Bench Shears
  • Maximum Cutting Thickness
    4 (Plate)mm
    5 (Strip)mm
    10 (Bar)mm
  • Bar
    10mm
  • Operation Type
    Hand-operated
  • Maximum Cutting Dimensions
    5mmx70mm
  • Dimensions
    120mm x 255mm x 825mm
  • Plate
    4mm
  • Includes
    Adjustable Blade Guard
  • Blade Style
    Plain
  • Jaw Width
    120mm
  • Cuts Per Minute
    Manual
  • Maximum Strip
    5 x 70mm
  • Mounting Type
    Bench
  • MFR Part No.
    BS120
  • Number of Pieces
    1
  • Handle Material
    Bench Mounted
  • Type of Cut
    Straight
  • Type
    Bench Shears

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome