100% Natural Flavour Caramel 25g

Order Code: ZT4874049S

£4.09 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Add some character to your bakes with this 100% natural caramel flavouring from PME. Free from artificial colours, preservatives and alcohol, this natural flavouring is ideal for adding to cakes, biscuits, icing and desserts. Add 1-2 teaspoons of flavouring into 500g of mix or batter, depending on how strong you want the flavour to be. Ingredients - Monopropylene Glycol, Flavouring. Nutritional Info (per 100g) : Energy: 387 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 97g, of which sugars: 0g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool dry place, away from direct light.

See full description
Specifications for 100% Natural Flavour Caramel 25g
  • Weight
    25g
  • Product Type
    Natural Flavouring
  • Flavour
    Caramel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome