100% Natural Food Colour - Moss Green 25g

Order Code: ZT4874214S

£3.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Get creative with your baking using PME's 100% natural food colour in moss green. Ideal for elevating cake batter, cookie dough, royal icing, buttercream, and more, this liquid food colour contains only natural colour pigment. With a drip cap that dispenses consistent droplets, you can easily control the intensity of your hues. Simply add gradually for deeper, more vivid tones - remember, a little goes a long way, with just one teaspoon suggested per 250g serving. PME 100% natural food colour is alcohol and caffeine-free. Ingredients - Humectant (E422), Colours (E141, E101) Nutritional Info (per 100g) : Energy: 0 Kcal/Kj. Fat: 0g, of which saturates: 60g, Carbohydrates: 0g, of which sugars: 0g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool, dry place. Keep refrigerated after opening.

See full description
Specifications for 100% Natural Food Colour - Moss Green 25g
  • Colour
    Moss Green
  • Product Type
    Natural Food Colour
  • Weight
    25g
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome