Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
12" Pizza Pan Perforated Carbon Steel 0.8mm
By Samuel Groves
Order Code:
ZT4782784S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/12-inch-pizza-pan-perforated-carbon-steel-0-8mm/p/ZT4782784S
Add to quotation
View all Bakeware
Description
12" Pizza Pan Perforated Carbon Steel 0.8mm PIZS0458
Tags:
#BulkDiscount
Specifications
Specifications for 12" Pizza Pan Perforated Carbon Steel 0.8mm
Product Type
Pizza Pan
Material
Carbon Steel
Diameter
12in
Size
12in
Thickness
0.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome