Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
13" Pizza Stone 11mm Thick
By Samuel Groves
Order Code:
ZT4782816S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/13-inch-pizza-stone-11mm-thick/p/ZT4782816S
Add to quotation
View all Bakeware
Description
13" Pizza Stone 11mm Thick PIZST013
Specifications
Specifications for 13" Pizza Stone 11mm Thick
Product Type
Pizza Stone
Size
13in
Thickness
11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome