Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
14.5"Pizza Pan Perforated Carbon Steel Diameter 370mmx17mm
By Samuel Groves
Order Code:
ZT4782837S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/14-5-inchpizza-pan-perforated-carbon-steel-diameter-370mmx17mm/p/ZT4782837S
Add to quotation
View all Bakeware
Description
14.5"Pizza Pan Perforated Carbon Steel Dia 370mmx17mm PIZP224
Tags:
#BulkDiscount
Specifications
Specifications for 14.5"Pizza Pan Perforated Carbon Steel Diameter 370mmx17mm
Product Type
Pizza Pan
Diameter
370mm
Height
17mm
Material
Carbon Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome