Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
16" Extra Large Roast Pan
By Samuel Groves
Order Code:
ZT4782858S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.33
6%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/16-inch-extra-large-roast-pan/p/ZT4782858S
Add to quotation
View all Bakeware
Description
16" Extra Large Roast Pan GBB068904
Tags:
#BulkDiscount
Specifications
Specifications for 16" Extra Large Roast Pan
Product Type
Roasting Pan
Size
16in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome