Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Aluminium Pizza Screen 10in
By Vogue
Order Code:
ZT4861127S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 +
£5.39
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/aluminium-pizza-screen-10in/p/ZT4861127S
Add to quotation
View all Bakeware
Description
Uses air circulation to produce evenly baked crusts
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Pizza Screen 10in
Product Type
Pizza Screen
Size
10in
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome