Cane Oval Baker 17cm (Size 3)

Order Code: ZT4963704S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 +£5.117%


Description

Mason Cash Cane Oval Baker 17cm (Size 3) Renowned for durability and strength, the Mason Cash cane bakeware range has a rustic English charm, which is as classic and timeless as the bowls and basins The product designs are instantly recognisable and look just as comfortable in a contemporary kitchen as a country kitchen Made from high quality stoneware the cane bakeware range is fully oven, freezer, microwave and dishwasher safe Each item is available in a vast array of sizes making the range perfect for both busy professional kitchens and relaxed Sunday lunches at home

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cane Oval Baker 17cm (Size 3)
  • Material
    Stoneware
  • Product Type
    Baker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome