Cane Round Baker 14cm (Size 2)

Order Code: ZT4963148S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.365%
20 - 49£4.1310%
50 +£3.9015%


Description

Mason Cash Cane Round Baker 14cm (Size 2) Renowned for durability and strength, the Mason Cash cane bakeware range has a rustic English charm, which is as classic and timeless as the bowls and basins The product designs are instantly recognisable and look just as comfortable in a contemporary kitchen as a country kitchen Made from high quality stoneware the cane bakeware range is fully oven, freezer, microwave and dishwasher safe Each item is available in a vast array of sizes making the range perfect for both busy professional kitchens and relaxed Sunday lunches at home

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cane Round Baker 14cm (Size 2)
  • Product Type
    Round Baker
  • Material
    Stoneware

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome