Concentrated Paste Food Colour - Sunny Yellow 25g

Order Code: ZT4874826S

£3.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Add a bright, burst of sunny yellow to your baking with this concentrated paste food colour from PME. Great for cake batter, cookie dough, royal icing and buttercream, this concentrated gel paste offers easy application and vivid pigmentation. It's perfect for both beginners and experienced bakers, helping you achieve professional results effortlessly. Simply add gradually with a toothpick to achieve darker, more vibrant colours. As the paste dries, the colour will darken, so a little goes a long way. Alcohol and gluten free, this PME concentrated gel paste colour comes packaged in a 25g tub. Ingredients - Humectant (E422), Bulking Agents (E1520, E551), Colour (E104), Water. Nutritional Info (per 100g) : Energy: 230 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 17g, of which sugars: 0g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Concentrated Paste Food Colour - Sunny Yellow 25g
  • Form
    Paste
  • Colour
    Sunny Yellow
  • Weight
    25g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome