Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Dredger Fine Grade 275ml
By Vogue
Order Code:
ZT4875311S
£7.29
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/dredger-fine-grade-275ml/p/ZT4875311S
Add to quotation
View all Bakeware
Description
Sifter/Dredger St/St - 1mm Holes
Specifications
Specifications for Dredger Fine Grade 275ml
Type
Dredger
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome