Flexible Silicon Square Bake Pan Purple 245mm

Flexible Silicon Square Bake Pan Purple 245mm

Order Code: ZT4853804SCopy

£11.99 Inc VAT (20%)


Description

Say goodbye to damaged cakes! Designed to help you make perfectly shaped cakes every time, the Vogue silicone baking pan in purple removes the need to carefully cut cakes out of metal pans, which can potentially damage edges or cause breakages. Simply bend the mould and lever the cake out - it's that simple. The silicone material is can withstand temperatures up to 260C, making it ideal for most professional and domestic ovens. It's also exceptionally easy to clean, as the whole cake mould can be popped in the dishwasher once you're done. Whether it's being used in a pro kitchen or even just the home, this high quality baking pan is a fantastic choice for getting great results every time whilst reducing food waste too. This pan is colour coded purple, making it an excellent choice for separating bakes with potentially allergenic ingredients.

See full description
Specifications for Flexible Silicon Square Bake Pan Purple 245mm
  • Material
    Silicone
  • Colour
    Purple
  • Product Type
    Bake Pan
  • Diameter
    245mm