Gold Sugar Strands 80g

Order Code: ZT4874968S

£3.09 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Add extra bursts of colour and flavour to your sweet treats with PME's gold sugar strands. Free from artificial colours, flavours and preservatives, these gold strands taste as amazing as they look. They are great as general decoration on cakes or even something to make ice creams more colourful. The strands come packaged in handy screw lid pot, which is not only safe for storage, but also neat and convenient. Ingredients - Sugar, Glucose, MAIZE Starch, Vegetable Oils (Coconut, Rapeseed), Glazing agent (E904), Colours (E172 (Nano), E172), Emulsifiers (Sunflower, Rapeseed Lecithin) Nutritional Info (per 100g) : Energy: 403 Kcal/Kj. Fat: 1g, of which saturates: 0g, Carbohydrates: 97g, of which sugars: 96g, Fibre: 0g, Protein: 0g, Salt: 0. 01g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Gold Sugar Strands 80g
  • Product Type
    Sugar Strands
  • Weight
    80g
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome