Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Heavy Duty Cooling Rack 635 x 406mm
By Vogue
Order Code:
ZT4875002S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/heavy-duty-cooling-rack-635-x-406mm/p/ZT4875002S
Add to quotation
View all Bakeware
Description
Heavy duty, 25/635mm (W) x 16"/406mm (D) ."
Specifications
Specifications for Heavy Duty Cooling Rack 635 x 406mm
Type
Cooling Rack
Size
635 x 406mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome