Large Sugar Pearls 90g - White

Order Code: ZT4874849S

£4.69 Inc VAT (0%)
£4.996% off
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.465%
20 +£4.2210%

Currently unavailable

Description

Make your cupcakes and sweet treats pop with these large edible sugar pearls from PME. Ideal for adding to cakes, cookies, desserts, buttercream and so much more, PME sugar pearls can provide the perfect topping for any treat. They make great borders and you can even use them to work into fabric designs for edible lace work. The pearls are also available in a smaller size, so you can mix and match as you like. PME's large sugar pearls are packed into a secure screw lid pot that contains 90g of coloured pearl decorations. Ingredients - Sugar, Colour (E171), Glazing Agent (E904), Starch (WHEAT, MAIZE), Glucose, Coconut Oil. Nutritional Info (per 100g) : Energy: 399 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 98g, of which sugars: 98g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Large Sugar Pearls 90g - White
  • Weight
    90g
  • Colour
    White
  • Product Type
    Sugar Pearls