Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Loaf Pan 1lb
By Chef Aid
Order Code:
ZT4958412S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/loaf-pan-1lb/p/ZT4958412S
Add to quotation
View all Bakeware
Description
Chef Aid Loaf Pan 1lb Non-stick coating For sweet and savoury loaves.
Tags:
#BulkDiscount
Specifications
Specifications for Loaf Pan 1lb
Product Type
Loaf Pan
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome