Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Loaf Tin 2lb
By I-Bake
Order Code:
ZT4956591S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
4.59
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/loaf-tin-2lb/p/ZT4956591S
Add to quotation
View all Bakeware
Description
I-Bake Loaf Tin 2lb Non-Stick Dishwasher safe Easy clean Great value
Tags:
#BulkDiscount
Specifications
Specifications for Loaf Tin 2lb
Product Type
Loaf Tin
Capacity
2lb