Mini Cupcake Cases 9cm White Pack of 100

Order Code: ZT4947240S

£2.35 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.350%
20 - 49£2.264%
50 - 99£2.168%
100 - 199£2.0712%
200 +£1.9716%


Description

Tala Mini Cupcake Cases 9cm White Pack 100 Our new Tala Mini cupcake cases manufactured in England using the best possible production methods The paper on these cupcake cases are strong enough so that you do not need to use a pan or bun tin when baking, allowing you to make larger batches The cupcake cases are made from a special paper that will not absorb moisture from your batter mix, keeping your cakes nice and moist. From the masters of baking and icing since 1899.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Mini Cupcake Cases 9cm White Pack of 100
  • Pack Quantity
    100
  • Colour
    White
  • Product Type
    Mini Cupcake Cases
  • Diameter
    9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome