Multicoloured Nonpareils 100s & 1000s 80g

Order Code: ZT4874883S

£2.79 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%

Currently unavailable

Description

Add an extra burst of colour to your sweet treats with PME's 100s and 1000s. These multicoloured nonpareils taste as amazing as they look. They are great as general decoration on cakes or even something to make ice creams more colourful. Packaged in a convenient resealable screw lid pot, these edible sugar decorations are made with 100% natural colours. Ingredients - Sugar, Starch (WHEAT, MAIZE), Glucose, Colouring Foods (Apple Concentrate, Black Currant Concentrate, Lemon Concentrate, Radish Concentrate, Safflower Concentrate, Spirulina Concentrate, Red-Beet Juice Concentrate), Vegetable Oils (Coconut, Rapeseed), Glazing Agents (E901, E903) Nutritional Info (per 100g) : Energy: 388 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 97g, of which sugars: 77g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Multicoloured Nonpareils 100s & 1000s 80g
  • Weight
    80g
  • Product Type
    Nonpareils