Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Non-Stick Flan Tin 250mm
By Matfer Bourgeat
Order Code:
ZT4860534S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/non-stick-flan-tin-250mm/p/ZT4860534S
Add to quotation
View all Bakeware
Description
Indented Fluted Flan Tin 10"
Specifications
Specifications for Non-Stick Flan Tin 250mm
Size
10in
Diameter
250mm
Product Type
Flan Tin