Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
Non-Stick Loaf Tin 300mm
By Vogue
Order Code:
ZT4866125S
£18.99
Inc VAT (20%)
£19.99
5% off
1
Add to basket
Get it in
20-30
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/non-stick-loaf-tin-300mm/p/ZT4866125S
Add to quotation
View all Bakeware
Description
Carbon steel, non-stick loaf tins.
Tags:
#ReducedPrice
Specifications
Specifications for Non-Stick Loaf Tin 300mm
Material
Carbon Steel
Product Type
Loaf Tin
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome